missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ KLEENEX™ Jumbo Toilet Tissue Rolls

Dissolves in cold water to prevent blockages. Kimberly-Clark™ KLEENEX™ Jumbo Toilet Tissue Rolls reduce costs and controls waste and maintanance.

Brand:  Kimberly-Clark™ 8515

Code : 02

Additional Details : Weight : 1.00000kg

Product Code. 12774236

  • £50.75 / 6 rolls


Estimated Shipment
09-05-2018
Add to basket

Description

Description

  • Fresh white, hygienic, perforated 2-ply tissue on jumbo 250m rolls with a 78mm core
  • High-capacity roll requires less frequent refilling
  • Supplied in packs of 6 rolls x 625 sheet
  • Breaks down in cold water to prevent blocked drains
  • ISO 14001, ISO 9001, EU EcoLabel, FSC-certified
  • Ideal for busy office and hotel washrooms with a high-quality image;
  • For use with the wall-mounted AQUARIUS™ Toilet Tissue Dispenser
  • Perforated tissue controls how much is used
  • Manufactured from 100% recycled FSC-certified paper
Specifications

Specifications

ISO 14001, ISO 9001, EU Ecolabel, FSC certified
40 x 9.4cm
6 rolls x 625 sheets
9.4cm
250m
Toilet Tissue Roll
White
Midi Jumbo
2-ply
Ideal for busy office and hotel washrooms that have a high-quality image
Paper
Videos