missing translation for 'onlineSavingsMsg'
Learn More

Buchi™ KjelFlex™ K-360 Distillation Unit

Brand:  Buchi™ 043604

Code : 62

Additional Details : Weight : 26.00000kg

Product Code. 12707940

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

The K-360 can be supplied either as a stand-alone manual instrument, or with a titration set to make the instrument semi-automatic when connected to an external titrator (many common types supported). For reproducible protein and nitrogen determinations the splash protector is crucial as it prevents loss of sample during distillation. Büchi offers two types: the proven see-through glass design and a new, highly resistant, type made of glass-fibre reinforced polypropylene for high sample throughput work. All internal and external components of the K-360 are easily accessed from the front. Dosing of boric acid, sodium hydroxide and water is automatic and the steam output can be continuously regulated from 30 to 100%. The K-360 can also be used for the determination of alcohol, sulfur dioxide, volatile acids, formaldehyde and phenols. An optional acid resistant pump is available for these applications.
  • Two versions, stand-alone or with titration kit to connect to a titrator
  • Comprehensive safety features for personnel protection
  • Choice of splash protection heads: glass for easy visibility or polypropylene for extra long life
  • Intuitive, easy to use software
  • Optional acid-resistant pump for non-Kjeldahl applications
Specifications

Specifications

Kjeldahl Distillation Unit
400mm
Splash protector Plastic, acid pump
300mL Sample tube, 10L (3) Storage tanks, 6m Hose for chemical feed, 1.5m Hose for cooling water feed, 1.8m Hose for waste drain, 1 Pair of Glass tongs
240V
1Each
240V, 50/60Hz.
660mm
K-360
405mm
Videos
Documentation