Buchi™ KjelFlex™ K-360 Distillation Unit


Overview
Brand: Buchi™

Manufacturer Part Number: 043609

KjelFlex K-360 with glass splash protector, acid resistant pump and titration set

UNSPSC: 41104812

Code: 62

Additional Details:
Additional Details: Weight: 26.35000kg



Product Code. 12757940

Quantity Price
1 £ 14223.4 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Model K-360
For Use With (Equipment) Splash protector Glass, acid pump, titration set
Width (Metric) 405mm
Quantity 1Each
Product Type Kjeldahl Distillation Unit
Depth (Metric) 400mm
Electrical Requirements 240V, 50/60Hz.
Height (Metric) 660mm
Includes 300mL Sample tube, 10L (3) Storage tanks, 6m Hose for chemical feed, 1.5m Hose for cooling water feed, 1.8m Hose for waste drain, 1 Pair of Glass tongs
Voltage 240V

The K-360 can be supplied either as a stand-alone manual instrument, or with a titration set to make the instrument semi-automatic when connected to an external titrator (many common types supported). For reproducible protein and nitrogen determinations the splash protector is crucial as it prevents loss of sample during distillation. Büchi offers two types: the proven see-through glass design and a new, highly resistant, type made of glass-fibre reinforced polypropylene for high sample throughput work. All internal and external components of the K-360 are easily accessed from the front. Dosing of boric acid, sodium hydroxide and water is automatic and the steam output can be continuously regulated from 30 to 100%. The K-360 can also be used for the determination of alcohol, sulfur dioxide, volatile acids, formaldehyde and phenols. An optional acid resistant pump is available for these applications.
  • Two versions, stand-alone or with titration kit to connect to a titrator
  • Comprehensive safety features for personnel protection
  • Choice of splash protection heads: glass for easy visibility or polypropylene for extra long life
  • Intuitive, easy to use software
  • Optional acid-resistant pump for non-Kjeldahl applications

Documentation