missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ DK Series Kjeldahl Digestion Unit
Velp Scientifica™ DK Series Kjeldahl Digestion Unit contains an aluminum block that requires no maintenance and ensures a complete and homogeneous digestion with high reliability.
POA
Specifications
Product Type | Digestor |
---|---|
Display | 2-line LCD |
Hertz | 50/60 Hz |
Voltage | 230 V |
Wattage | 1100 W |
Description
- Friendly use - With just 4 keys, you can set different operations
- High accuracy - Temperature precision is ± 0.5°C, with a quick heating speed
- RS232 interface - for PC data transfer and storage according to GLP Safety - Electronic microprocessor checks and automatically calibrates the heating block's temperature
- Customizable - the operator can choose among 6 different languages
- VELP DK digesters series are superior solutions for laboratory needs and are designed and manufactured according to international standards
Specifications
Digestor | |
50/60 Hz | |
1100 W | |
For Determination of Nitrogen and Protein | |
Epoxy Painted Stainless Steel | |
450°C |
2-line LCD | |
230 V | |
230 V, 50/60 Hz, 1100 W | |
152 mm | |
1 Ea. |