Learn More
Micronova™ Hood Cleaning TMop™ Kit
Simplifies the cleaning of hoods, isolators and safety cabinets with a kit that includes a 10-inch T-Mop™, 25-inch handle, twelve polyester T-Mop™ Covers and one MittWipe™.
Brand: Micronova™ HK6-10IR
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Hood Cleaning T-Mop™ Kit is designed to simplify the cleaning of hoods, isolators and safety cabinets. Each kit includes: one 10-inch T-Mop™ Adapter, one 25-inch handle, twelve polyester T-Mop™ covers and one MittWipe™. Available gamma irradiated for aseptic environments.
- Hood Cleaning Kit
- For the cleaning of hoods, isolators and safety cabinets
- Includes: One 10-inch T-Mop™ Adapter, One 25-inch handle, Twelve polyester T-Mop™ covers, and one MittWipe™
- Available Gamma Irradiated for aseptic environments
- All components are autoclavable
Specifications
Cleaning Kit | |
25 in. | |
63.5 cm | |
25.4 cm | |
Chemicals | |
1 Ea. | |
1 x 10 in. T-mop Adapter, 1 x 25 in. Handle, 12 x Polyester T-mop Cover, 1 x MittWipe | |
Smooth Knit Polyester, Stainless Steel (304), Polyketone |
White | |
Sterile | |
Autoclavable | |
10 in. | |
No | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Cleaning and Sanitizing Hoods and Small Spaces |