KINEMATICA Polytron™ Model PT 10-35 GT / PT 3100 D Homogenizer Accessory, Generator

Powerful and versatile benchtop homogenizer. KINEMATICA Polytron™ Model PT 10-35 GT-D Homogenizer completely homogenizes samples from 0.1 to 4000mL.

Overview
Brand: KINEMATICA

Manufacturer Part Number: 11030047

UNSPSC: 41122409

Code: 04

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 10365212

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Volume (Metric) Processing 2 to 250mL
Model PT-DA 12/2EC-B154
For Use With (Equipment) PT 10-35 GT and PT 3100 D
Product Type Saw Tooth

  • Completely homogenizes samples from 0.1 to 4000mL
  • Powerful 1200W motor provides quiet and reproducible results
  • Homogenize small tissues to fine emulsions and suspensions
  • Get the right results with a variety of generators

Documentation