missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ A7 White Laboratory Coats

Kimtech™ A7 Laboratory Coats are breathable, multi-layered lab coats offering Type 6 limited chemical splash protection. The latex-free coats are chemical- and abrasion-resistant and have a comfortable cloth-like feel.

Brand:  Kimberly-Clark™ 96750

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12601446

  • £105.00 / Pack of 15

Estimated Shipment
03-06-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Assured Compliance:
    • PPE Cat III according to (EU) Regulation 2016/425: Type 6 (PB) limited chemical protection
    • Abrasion Resistance Class 2 (visual) EN 530 M2
    • Tensile Strength Class 1 EN ISO 13934-1
    • Class 3 Resistance to Penetration by Liquid Chemicals; 10% NaOH Class 3, EN 368 30% H2SO4
    • Resistance to Penetration by Liquids (spray test) Not Tested (parts of the body) EN 468 (modified)
  • High quality disposable laboratory coats with triple stitched seams and breathable, multi-layered material.
  • Three fabric layers provide enhanced protection against chemical splash, dry particulates and a variety of water-based liquids.
  • Made from breathable and abrasion-resistant layers and featuring triple over-locked seams for added strength and durability.
  • Latex-free, silicon-free and low lint construction.
  • Longer zip.
  • Three fabric layers for enhanced protection.
  • Individually packed and efficiently bagged to save space.
Specifications

Specifications

Yes
CE, EN 1513, EN 1149-1
Knit
Polypropylene
Laboratory Coat
Triple over locked
Knit
White
Ideal for: laboratory environments with low risk of exposure to chemicals and a basic need for contamination control; protecting the user against liquid chemicals, in the form of light splashes, sprays and aerosols, where the chemical is considered of low risk and the risk of exposure is low
3X-Large
Yes
Individual
Videos
SDS
Documents