missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 NxT™ Nitrile Ambidextrous Gloves
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- Certificate of Analysis available online
- Industry-leading disposable gloves offering unrivalled protection, cleanliness and quality, and provided in cleanroom-ready packaging that minimizes waste.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wide range of contaminants including micro-organisms, viruses and chemical splash.
- Ambidextrous and anti-static tested
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
Certifications/Compliance | ISO 9001; CE CAT III; Category III PPE - CE Complex |
Color | White |
Exterior Finish | Fingertip Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Large+ |
Sterility | Non-sterile |
Glove Cuff Style | Beaded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'