missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 NxT™ Nitrile Ambidextrous Gloves
GREENER_CHOICE

Catalog Number 10067221
249.83 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.


Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
This item is not returnable. View return policy
This item is not returnable. View return policy

Ambidextrous gloves are latex- and silicone-free. Cleanroom gloves are designed for delicate applications featuring slick finishing with textured fingertips and static dissipative material to ensure dextrous contamination control.

  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
    • EN 374-4:2003 Resistance to degradation by chemicals
    • EN ISO 374-5:2016 Micro Organism and Virus Protection
    • Certificate of Analysis available online
  • Industry-leading disposable gloves offering unrivalled protection, cleanliness and quality, and provided in cleanroom-ready packaging that minimizes waste.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wide range of contaminants including micro-organisms, viruses and chemical splash.
  • Ambidextrous and anti-static tested
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
TRUSTED_SUSTAINABILITY
Certifications/Compliance ISO 9001; CE CAT III; Category III PPE - CE Complex
Color White
Exterior Finish Fingertip Textured
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Medium
Sterility Non-sterile
Glove Cuff Style Beaded
Length (Metric) 30 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'