Kimble™ Sample Vials Screw Thread KG-33 Borosilicate Glass


Overview
Brand: Kimble™

Manufacturer Part Number: 60940D-3

X1152 SCREW THREAD VIAL WITH UNATTACHED CLOSUREVOLUME 12ML, HEIGHT 65MM

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 15143038

Quantity Price
1 £ 670.0 / Pack of 1152
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Volume (Metric) 12mL
Closure Type Closed screw top
Material (Liner) Rubber
Material Closure Phenolic
Classification A
Type Sample Vial
Capacity (Metric) 12.0mL
Color Clear
Thread Style Screw
Material Borosilicate Glass
Height (Metric) 65mm
Diameter (Metric) Outside 19mm
Certifications/Compliance ASTM Type I, Class A
Shape Flat