missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers
With polyethylene stoppers
POA
Specifications
Closure Material | Polyethylene |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Mouth Style | Wide |
Bottom Shape | Flat |
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Polyethylene | |
Yes | |
Flat |
Borosilicate Glass | |
Wide |