missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures
Click to view available options
Diameter (English):
0.5 in.
0.7 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
Description
PTFE faced septa provides barrier for product contact
- Good resealability
- Red rubber thickness: 0.06 in.
- PTFE Thickness: 0.002 in.
Specifications
Closure Size | 18-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 18 mm |
For Use With (Equipment) | Screw thread vial closure |
Product Type | Septa |
Diameter (English) | 0.7 in. |
Material | PTFE-faced Silicone Rubber |
Quantity | 144 Cs. |
Thickness (Metric) | 1.5mm |
Thickness (English) | 0.06 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'