missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks
Specially designed wide mouth mixing bulb for easy access of content in the flask.
£85.40
Specifications
Material | Borosilicate Glass |
---|---|
Neck Style | Bulb |
Mouth Style | Wide |
Includes: Pennyhead stopper
Product Code | Brand | Length (English) | Tolerance | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Tolerance | Capacity (Metric) | Price | Quantity & Availability | |||
15256458
|
DWK Life Sciences
623010-0150 |
200mm | ±0.08 mL | 150 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Specially designed wide mouth mixing bulb for easy access of content in the flask
- Compatible for applications such as dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
- Capacity range: 5 to 2000mL
Specifications
Borosilicate Glass | |
Bulb | |
Wide |