missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks
Specially designed wide mouth mixing bulb for easy access of content in the flask.
Brand: DWK Life Sciences 623010-0150
Code : NEW
Additional Details : Weight : 0.40000kg
Includes: Pennyhead stopper
Description
Specially designed wide mouth mixing bulb for easy access of content in the flask
- Compatible for applications such as dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
- Capacity range: 5 to 2000mL
Specifications
5 oz. | |
Borosilicate Glass | |
20 cm | |
Bulb | |
±0.08 mL | |
16 |
150 mL | |
7.87 in. | |
200mm | |
Case of 1 | |
Wide |