missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Titeseal™ 4mL Shell Vials

15 × 45mm

Brand:  DWK Life Sciences 60835D-1544

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15300210

  • £735.00 / Pack of 200


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • 4mL capacity
  • Glass
  • Supplied with polyethylene plug-style needle closures

Specifications

Specifications

Shell Vial
Borosilicate Glass
Plug Style Needle
200/Pk.
Chromatography applications
4mL
Amber
44mm
15mm
Polyethylene
Videos