Kimble™ Kontes™ Titeseal™ 4mL Shell Vials

15 × 45mm

Overview
Brand: Kimble™

Manufacturer Part Number: 60831D-1544

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 15342795

Quantity Price
1 £ 291.0 / Pack of 200
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Quantity 200/Pk.
Closure Type Plug Style Needle
Vial Volume (Metric) 4mL
Material Borosilicate Glass
Color Clear
Height (Metric) 44mm
For Use With (Application) Chromatography applications
Type Shell Vial
Material Closure Polyethylene
Diameter (Metric) Outside 15mm