Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 Blue Nitrile Gloves
KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.
Brand: Kimberly-Clark Professional™ 57374
38.58 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.64980kg
Description
KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.
- Powder free, nitrile
- Textured fingertips provide enhanced grip and dexterity
- Ambidextrous
- Beaded cuff
- Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
- Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
Specifications
US FDA regulations and CFIA approved | |
1.5 | |
Partially Textured | |
0.15 mm | |
Powder Free | |
6 mil | |
9.5 in. |
Industrial | |
Blue | |
6 mil | |
Nitrile | |
X-Large | |
57374 | |
24 cm |