missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional KleenGuard™ G10 Arctic Blue Nitrile Gloves

Provide the protection, performance and comfort of nitrile at an affordable everyday latex price

Brand:  Kimberly-Clark™ Professional 90095

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11707939

  • £21.10 / Pack of 200


In Stock 9
Add to basket

Description

Description

More comfortable and economical than standard nitrile gloves, yet provide excellent protection across a wide range of industrial applications. Ideal for electronic assembly, electrical contracting, painting, manufacturing, aluminum die casting, automotive and food handling applications.

  • Outstanding comfort and ease of movement
  • Natural rubber latex-free, reducing the risk of Type-I allergic reactions
  • Provide the sensitivity of latex, the protection of nitrile
  • Powder-free to minimize the drying effects of powder on skin
  • Food handling certified in North America and Europe
  • Environmentally friendly packaging means more value, less waste
  • Textured fingertips for better grip
  • Beaded cuff for added strength and easy donning
  • Ambidextrous
  • Length: 9.5 in. (24cm)
  • Thickness: 2mil
  • Arctic blue color
  • Environmentally friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

Specifications

Specifications

Textured fingertips
Yes
Ambidextrous
Yes
X-Small
21 CFR 170-199
Arctic Blue
24cm
9.5 x 2.75 in. (24 x 7cm)
Beaded/Rolled
Industrial, Food
Nitrile
7cm
Powder-free
Non-sterile
Videos