missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ M3 Pleat-Style Sterile Facemasks

Feature non-irritating BiCoSof™ inner facing and bendable aluminum nosepiece

Brand:  Kimberly-Clark™ Professional 62470

Code : 04

Additional Details : Weight : 0.13630kg

 View more versions of this product

Product Code. 10441891

  • £36.40 / Pack of 20


In Stock 40
Add to basket

Description

Description

  • Gamma-sterilized to 10-6
  • White with soft ties or earloops
  • Outer layer of apertured polyethylene film to provide protection from contamination
  • Polyester binding and polyester filter media provide bacteria filtration efficiency of 91.9% and particle filtration efficiency of 93.1%

Specifications

Specifications

Certificate of Irradiation
PE (Polyethylene)
89% (PFE), 94% (BFE)
0.1 (PFE), 3 (BFE)μ
Sterile
17.78cm
White
Regular
Pleated
Ultrasonic bonding, white hydroentangled Polyester binding, clear apertured Polyethylene film, fully enclosed soft malleable Aluminum nose piece, white Bicosof™ Fabric inner facing, White Meltblown Polyester filter media
White tubular knitted Polyester, Polyurethane headband, earloops
Videos
Documentation