missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G5 Sterile Latex Gloves

Manufacturer-suggested ISO Class 5 or higher cleanrooms

Brand:  Kimberly-Clark™ Professional HC1160S

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11769295

  • £293.00 / 200 pairs


Estimated Shipment
05-07-2018
Add to basket

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Ideal for biotechnology, pharmaceuticals, and medical device manufacturing, as well as laboratory applications. Exceptionally strong, durable, and flexible to reduce fatigue while enhancing dexterity and comfort.

  • Natural rubber latex provides superior barrier protection
  • Low in natural rubber proteins (≤50μg of total water-extractable protein per gram)
  • Textured palms and inner fingers provide sure wet and dry grip without compromising tactility
  • With rolled beaded cuff for optimum protection
  • Gamma-irradiated
  • Hand-specific
  • Thickness: 8.7mil
  • Length: 12 in. (30.5cm)
  • Color: Natural

Order Info

Double bagged with case liner.

Compliance

Meet or exceed ASTM™ D 3577 standards. Meet AQL 1.5 standards for critical alerts.

Specifications

Specifications

Textured
Yes
Hand-specific
6
ASTM D 3577, ISO Class 5, IEST-RP-CC005, AQL 1.5
Natural
30.5cm
12 x 3.03 in. (30.5 x 7.7cm)
Beaded/Rolled
Rubber, natural
7.7cm
Powder-free
Sterile
Videos