missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 Sterile Sterling™ Nitrile Gloves

Improved packaging to deliver 50% more gloves per case than traditional gloves. Kimberly Clark™ Kimtech Pure™ G3 Sterile Sterling™ Nitrile Gloves are recommended for ISO Class 4 or higher cleanroom environments.

Brand:  Kimberly-Clark™ Professional 11828

UNSPSC : 46181504

Code : S3

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 11788532

  • £475.86 / 300 pairs


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Hand specific
  • Natural rubber latex free
  • Static dissipative in use
  • Walleted and pouched in polyethylene
  • Packaged for aseptic donning
  • Environmentally responsible — 50% less bulk than traditional latex sterile gloves
  • Recommended for ISO Class 4 or higher cleanroom environments
  • Thickness: 4 mil
  • Length: 12 in. (30.5cm)

 

Specifications

Specifications

Textured fingertips
Beaded/Rolled
Yes
10
Powder-free
Sterile
Yes
Hand-specific
Nitrile
ASTM D 6319, AQL 1.5, Class 10
Gray
30.5cm