missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 Sterile Nitrile Gloves

Contains no natural rubber latex, silicone free. Kimtech Pure™ G3 Sterile Nitrile Gloves are manufacturer-suggested for ISO Class 4 or higher.

Brand:  Kimberly-Clark™ Professional HC61160

Code : S3

Additional Details : Weight : 6.80000kg

 View more versions of this product

Product Code. 12725905

  • £435.00 / 200 pairs


Estimated Shipment
06-06-2018
Add to basket

Description

Description

  • Contain no natural rubber latex, silicone free
  • Gamma irradiated and validated to a Sterility Assurance Level of 10-6
  • Low endotoxin
  • Nonhemolytic, noncytotoxic
  • Textured palm and fingertips
  • Beaded cuff
  • Thickness: 6mil
  • Length: 12 in. (30.5cm)
  • White

Specifications

Specifications

Fully textured
Beaded/Rolled
Yes
6
ASTM D 5151, ASTM D 412, D 573, ASTM D 3767, D 3577, ASTM D 3767, D 6319, IEST-RP-CC005
White
30.5cm
12 x 3.22 in. (30.5 x 8.2cm)
Hand-specific
Nitrile
8.2cm
Powder-free
Sterile
Videos