missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 Sterile Latex Gloves

Approved for cleanroom use. Kimberly Clark™ Kimtech Pure™ G3 Sterile Latex Gloves features a tapered beaded cuff and textured nonslip grip.

Brand:  Kimberly-Clark™ Professional HC1370S

Code : 04

Additional Details : Weight : 7.80000kg

 View more versions of this product

Product Code. 12373690

  • £330.00 / 200 pairs


Estimated Shipment
06-02-2018
Add to basket

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

 

  • Recommended for ISO Class 3 or higher cleanrooms
  • Excellent strength and durability
  • Flexibility that minimizes fatigue
  • Maximum dexterity and comfort
  • Low latex protein content—≤50μg total water extractable protein per gram
  • Packaged for aseptic donning
  • Features tapered beaded cuff and textured nonslip grip
  • Hand-specific pairs
  • Fingertip thickness: 8.7mil
  • Length: 12 in. (30.5cm)
  • Gamma irradiated to a 10-6 Sterility Assurance Level (SAL)
  • Natural color

 

Specifications

Specifications

Textured
Yes
Hand-specific
7
IEST-RP-CC005.2, AQL 1.5, ANSI/AAMI/ISO11137, ASTM D 3577
Natural
30.5cm
12 x 3.5 in. (30.5 x 8.9cm)
Tapered, beaded
Rubber, natural
8.9cm
Powder-free
Sterile
Videos