Learn More
Kimberly-Clark™ Professional Kimtech Pure™ G3 NXT™ Nitrile Gloves
Contains no natural rubber latex proteins. Kimtech Pure™ G3 NXT™ Nitrile Gloves are suggested for ISO Class 3 or higher cleanroom environments.
Brand: Kimberly-Clark™ 62991
Code : 50
Additional Details : Weight : 9.20000kg
Description
- Textured fingertips
- Beaded cuff for easy donning
- Contain no natural rubber latex
- Ambidextrous
- Thickness: 6.2mil at fingertips
- Length: 12 in. (30.5cm)
- White
Specifications
Class 100 | |
Beaded/Rolled | |
Nitrile | |
Powder-free | |
30.48cm |
Textured | |
Ambidextrous | |
Small | |
White |