missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 NXT™ Nitrile Gloves

Contains no natural rubber latex proteins. Kimtech Pure™ G3 NXT™ Nitrile Gloves are suggested for ISO Class 3 or higher cleanroom environments.

Brand:  Kimberly-Clark™ 62993

Code : 50

Additional Details : Weight : 11.90000kg

 View more versions of this product

Product Code. 10572512

  • £280.00 / Pack of 1000


Estimated Shipment
08-06-2018
Add to basket

Description

Description

  • Textured fingertips
  • Beaded cuff for easy donning
  • Contain no natural rubber latex
  • Ambidextrous
  • Thickness: 6.2mil at fingertips
  • Length: 12 in. (30.5cm)
  • White

 

Specifications

Specifications

Class 100
Beaded/Rolled
Nitrile
Powder-free
30.48cm
Textured
Ambidextrous
Large
White
Videos