missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 Nitrile Gloves

Manufacturer-suggested ISO Class 3 or higher

Brand:  Kimberly-Clark™ Professional HC61011

Code : NEW

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11630433

  • £253.00 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Gloves are chlorinated to remove powders used in manufacturing. Subjected to multiple deionized water rinses, and packaged in a cleanroom environment.

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • Excellent ESD characteristics, dexterity and comfort
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • Thickness: 5.9mil at fingertips
  • Length: 12 in. (30.5cm)
  • Color: Blue or White

Specifications

Specifications

ISO Class 3
Beaded/Rolled
Nitrile
Small
Nitrile Gloves
30.48cm
Textured
Ambidextrous
Virus
EN374-3:2003, IEST-RP-CC005 EN374-1:2003, AQL 1.5 / EN374-2, ISO16604, CE directive 89/686/EEC
White
Videos