missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 and G5 STERLING™ Nitrile Gloves

Combine the protection of nitrile with the sensitivity of latex

Brand:  Kimberly-Clark™ 99238

Code : NEW

Additional Details : Weight : 9.50000kg

 View more versions of this product

Product Code. 11752463

  • £305.00 / Pack of 1500


Estimated Shipment
08-06-2018
Add to basket

Description

Description

Compared to traditional latex and nitrile gloves, the new KIMTECH PURE G3 and G5 STERLING Nitrile Gloves offer better performance, better value, and are better for the environment. The process also allows a reduction in glove thickness, so less force is required to stretch the material. The result is a latex-free glove with the dexterity and sensitivity of latex.

  • G3 is recommended for ISO Class 3 or higher cleanrooms; G5, for ISO Class 5 or higher cleanrooms
  • Natural rubber latex-free, reducing the potential for TYPE 1 glove-associated reactions
  • Static dissipative in use
  • Certificate of Analysis (by lot) available online
  • Textured fingertips
  • Beaded cuff; comfortable fit
  • Nonsterile
  • Powder-free
  • Excellent dexterity and tactile sensitivity
  • Ambidextrous with high tack/grip
  • Thickness: 4.0mil
  • Length: 12 in. (30.5cm)
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

Applications:

Semiconductor industry, medical device, flat panel display, pharmaceutical, disk drive manufacturing, and electronics.

Specifications

Specifications

ISO Class 3
Beaded/Rolled
Nitrile
Powder-free
Non-sterile
Textured
Ambidextrous
2X-Large
Gray
30.48cm
Videos