missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G60 Purple Nitrile™ Cut-Resistant Gloves
Click to view available options
Size:
7
8
9
10
11
Description
High level of cut resistance while enhancing dexterity, grip and comfort
- Dyneema™ fabric construction
- Purple Nitrile coated fingertips
- Flexible dotted palm
- Ambidextrous
Specifications
Coating Material | Nitrile Dots |
Color | White, Purple |
Cut Resistance Rating | ANSI A3 |
Hand | Ambidextrous |
Material | Dyneema™ |
Product Type | Cut-resistant Gloves |
Size | 10 |
EN388 Standard | EN 388 |
For Use With (Application) | Glass/Metal handling, Paper making and automotive/aircraft assembly |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'