missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- General purpose protective gloves designed for tasks that require high dexterity and fine motor skills
- Thin mil design provides tactile sensitivity, ideal for performing delicate tasks
- Seamless nylon knitted backing enhances durability, and provides resistance to tears and abrasion
Specifications
Coated Area | Palm, Fingers |
Coating Material | Polyurethane |
Color | Black |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Medium |
For Use With (Application) | Small Parts Handling, Precision Assembly, and Inspection |
Glove Cuff Style | Knit |
Series | G40 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'