missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Jackson Saftey™ G40 Blue Foam Nitrile-Coated Gloves

Provide 25% better productivity than leather

Brand:  Kimberly-Clark™ Professional 40225

Code : S4

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12431430

  • £292.00 / 60 pairs


Estimated Shipment
03-05-2018
Add to basket

Description

Description

An alternative to leather gloves, the G40 gloves are suitable for general industrial applications including auto parts assembly, materials handling, general maintenance, and warehousing.

  • Foam coating increases glove durability while providing excellent wet or dry grip
  • Nylon knitted backing for breathability and comfort
  • High abrasion resistance
  • Offer excellent dexterity
  • Elasticized wrist for improved safety and security
  • Black and blue color to hide oil and dirt
  • Hand-specific for better ergonomics
  • Color-coded wristband for size identification

Specifications

Specifications

Palm
Foam
auto parts assembly, materials handling, general maintenance and warehousing
Nylon, Spandex™
Blue
Washable
Knit
Nitrile foam
Small
21.99cm
Videos