missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Nemesis™ Rx Reader Safety Glasses

Brand:  Kimberly-Clark™ Professional 28618

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12661356

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

Precise placement of diopter insert creates distortion-free visibility

  • Cheater-style lens with diopters for vision assistance
  • Polycarbonate lens
  • Nylon frame and temple
  • Empilon nosepiece
  • Ratched, adjustable temples
  • Larger wraparound lens for added impact protection
  • Enhanced nose piece design for added comfort
  • Neck cord included
  • 99.9% UV protection

Specifications

Specifications

ANSI Z87.1; CE EN 166: 2001;CSA Z94.3-07
Black
Polycarbonate
Reader Safety Glasses
Clear
Industrial manufacturing, outdoor environments, impact, splash, grinding/chipping, shaving/sanding
Nylon
+1.00
99.90%
Videos