missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G3 Nonsterile Latex Ambidextrous Gloves

Flexibility minimizes fatigue

Brand:  Kimberly-Clark™ Professional HC555

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11897521

  • £47.45 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Textured palms and fingertips
  • Beaded cuff
  • Thickness: 8.7mil at fingertip
  • Length: 12 in. (30.5cm)

Order Info

One hundred gloves flat packed per double-polybagged pack with cuffs aligned to opening edge of inner bag. Ten bags per polyethylene case liner, packed in a double-walled shipping case.

Compliance

Tested in accordance with IEST-RP-CC005.2; meet AQL 1.5 standards for critical defects. Meet or exceed ASTM D 3578 standard.

Specifications

Specifications

Beaded/Rolled
Rubber
Powder-free
Non-sterile
Ambidextrous
X-Large
Natural
30.5cm
Videos