missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ G3 Latex Ambidextrous Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- Certificate of Analysis available online
- High quality latex material provides high levels of contamination protection against micro-organisms, chemical splash, particles and extractables.
- Suitable for use in ISO Class 3 or higher cleanrooms, and provided with supporting technical information to demonstrate regulatory compliance.
- Gloves are non-sterile, ambidextrous, disposable and a natural color.
- Textured palm and fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Made from natural rubber latex washed repeatedly in ultrapure deionized water and containing no powder, reducing the risks of skin irritation for the wearer.
Specifications
Certifications/Compliance | ISO 9001; CE CAT III; Category III PPE - CE Complex |
Color | Natural |
Exterior Finish | Fully Textured |
Material | Latex |
Size | Small |
Sterility | Non-sterile |
Glove Cuff Style | Beaded |
Length (Metric) | 30 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'