missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap

Black phenolic cap with PTFE-faced rubber liner

Brand:  DWK Life Sciences 45066A-25150

Code : NEW

Additional Details : Weight : 7.30000kg

 View more versions of this product

Product Code. 11800084

  • £1280.00 / Pack of 144
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Black phenolic cap with PTFE-faced rubber liner

  • White marking spot
  • Black phenolic cap

Specifications

Specifications

ASTM E982, Type VI, Class B
Phenolic
150 mm
Marking Spot
24-410
Screw Cap
Black
50 mL
Borosilicate Glass
PTFE, Rubber
25 mm
Reusable Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers