missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes
Suitable for a variety of applications and cell washing procedures.
Brand: DWK Life Sciences 7350016125
Code : A0
Additional Details : Weight : 10.06200kg
Description
Suitable for a variety of applications and cell washing procedures.
- These premium quality tubes feature sturdy, uniform bottoms and consistent lengths
- The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- The 6 x 50mm size is often referred to as a “Durham tube”
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
USP Type I, ASTM E 438 Type I, Class B | |
125 mm | |
Yes | |
None | |
16 mm |
19 mL | |
Borosilicate Glass | |
Excellent chemical resistance against sodium leaching | |
Tray | |
Plain Tube |