missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, yellow

Catalog Number p-6970005
Click to view available options
Capacity (Metric):
150 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Kimax-33 glass beakers with brightly colored graduations and marking spot

  • With pouring spout
  • Matte-finish marking spot can be marked with ordinary pencil
  • Colors make graduated scale easy to read

Compliance

Designed from ASTM™ E 960 Type I requirements

Capacity (English) 5.07 oz.
Color Sunny Yellow
Diameter (English) Outer 2.24 in.
Diameter (Metric) Outer 5.7 cm
Capacity (Metric) 150 mL
Material Borosilicate Glass
For Use With (Application) For Easy Identification in The Lab, Reduce Cross Contamination
Graduation Range 20 to 140 mL
Height (English) 3.11 in.
Height (Metric) 7.9 cm
Increments 20 mL
Label Type Matte Finish Marking
Quantity 12 Cases
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960, Type I
Scale Dual Scale
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'