missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets

Rugged construction

Brand:  Kimble™ 37020-110

Code : NEW

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 15252676

  • £153.00 / Pack of 12


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

0.003 oz., 0.1mL
B
White
Yes
300mm
Mohr Pipet
Borosilicate Glass
ASTM E438, USP Type I, Class B
White
No
0.01mL
±0.005mL
0.1mL
Videos