missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kim-Kap™ Disposable Closures
Available in natural (clear) or choice of four colors
Brand: DWK Life Sciences 73660-20
Code : A0
Additional Details : Weight : 1.00000kg
Description
Available in natural (clear) or choice of four colors
- For plain-end culture tubes
- Keep tube contents sterile without need for cotton plugging
- Polypropylene
- Autoclavable
Caps for 38mm O.D. are designed for baffled culture flasks.
Specifications
Closure | |
Polypropylene | |
Sterile | |
Single-use |
Autoclavable | |
Natural | |
20 mm O.D. Plain-end Culture Tubes |