missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Locking Ring for Adapter KA
Spare part for the KECK™ adapter KA from glass olive to threaded plastic nozzle.
£98.10
Specifications
Quantity | 100 |
---|---|
For Use With (Equipment) | Sealing |
For Use With (Application) | Sealing |
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
15864688
|
DWK Life Sciences
286339509 |
RD 14 | Red |
£98.10
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
15854688
|
DWK Life Sciences
286339303 |
GL 14 | Yellow |
£98.10
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
Description
The clamping ring is a component and therefore a spare part for the KECK™ Adapter KA from glass olive to plastic olive. It is available for threads GL 14 and RD 14.
- The clamping ring is a component of the KECK™ Adapter KA and connects the glass olive with the plastic olive.
- available for threads GL 14 and RD 14
Specifications
100 | |
Sealing | |
Sealing |