missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Infusion Withdraw Syringe Pump

Brand:  KD Scientific 789232


Additional Details : Weight : 4.00000kg

Product Code. 10556510

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Specifications

Specifications

KDS 230 P
0.001 μL/hr. to 8824 mL/hr.
CE
18 kg
Infusion Withdraw Syringe Pump
220 VAC 50/60 Hz
Backlit LCD
10
220 VAC
10 μL to 140 mL
Microprocessor
±0.1%
4 kg
For applications requiring multiple syringes
±<1%
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers