missing translation for 'onlineSavingsMsg'
Learn More

Binder™ KB Series Cooling Incubator

Provides powerful compressor cooling. Binder™ KB Series Cooling Incubator uses APT.line™ preheating chamber technology for safe and reproducible incubation conditions even at high environmental conditions.

Brand:  Binder™ 9020-0242

Additional Details : Weight : 125.00000kg

 View more versions of this product

Product Code. 15639105

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Temperature range: 0° to 100°C
  • APT.line™ preheating chamber technology
  • Cooling with compressor cooling unit
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Elapsed time indicator
  • Inner door made of tempered safety glass
  • Two stainless steel racks
  • Stackable
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: RS 422
Specifications

Specifications

–5 to 100°C
1025mm
480mm
600mm
230V, 50Hz, 10A
2 std./5 max.
KB 115
115L
835mm
400mm
400 x 600 x 480mm
1
Cooling Incubator
20kg
Videos