missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KB - Cooling Incubator, with Powerful Compressor Cooling
The KB masters temperature ranges from -10°C to 100°C. The KB series consumes up to 30% less energy compared to its predecessor. With its extensive programming options and homogenous incubation conditions even when fully loaded, this cooling incubator covers a wide range of applications.
Brand: BINDER™ 9020-0203
Description
- Temperature range: -10°C to +100°C
- APT.line™ preheating chamber technology
- Up to 30% lower energy consumption compared to the previous model
- Refrigeration with compressor refrigerated unit
- Door heating system from 240 liters
- Adjustable fan speed
- Controller with time-segment and real-time programming
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Units up to 115 liters are stackable
- Access port with silicone plug from 240 L
- 4 stable castors, two with brakes, from 240 liters
- Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
- Computer interface: Ethernet
Specifications
14.1 cu. ft. | |
30 kg | |
KB400-230 V, Standard, Series KB - Cooling incubators with powerful compressor cooling, 400 L, 230 V 1 ∼ 50/60 Hz | |
400 L | |
No Sensor | |
485 x 650 mm | |
Stainless Steel | |
None | |
-10°C to +100°C | |
LCD Screen | |
1 | |
945 x 970 x 1965 mm | |
805 mm | |
925 mm | |
1950 mm | |
485 mm | |
200/240 V, 50/60 Hz, 16 A | |
1.4 kW | |
50/60 Hz |
66.1 lb. | |
Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm | |
Not Autoclavable | |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
No Lighting | |
2 | |
Nema 5-20P | |
Refrigerated Incubator | |
KB400-230 V | |
650 x 485 x 1270 mm | |
31.7 in. | |
36.4 in. | |
650 mm | |
1270 mm | |
220 kg | |
200/240 V | |
5.8 A |