missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ K32 Rubber Hoses

Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.

Brand:  Kartell™ 0386100

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10728052

  • £35.80 / 10m
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Kartell™ K32 Rubber Hoses are useful for medium concentration acids and are a flexible connection to various components and accessories.

  • Suitable for gases
  • Suitable for non-corrosive liquids
  • Can be used with medium concentration acids
  • Can withstand temperatures of -35°C to 70°C
Specifications

Specifications

Hose
4 mm
0.27 in.
32.8 ft.
Useful for gases, non-corrosive liquids and medium concentration acids.
10 m
Flexible
70°C
0.15 in.
Rubber
7 mm
10 m
-35°C
Orange
158°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers