missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan K151 iron fixed castor, 200mm diameter, ball bearing
Brand: Manutan A341811
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Double ball race swivel head. Cast iron centre with polyurethane tyre.- Max. weight: 750kg
- Fixed castor
- Wheel diameter: 200mm
- Tread width: 50mm
- Fitted height: 250mm
- Max. load capacity: 750kg
- Plate L x W: 135mm x 110mm
- Fixing hole size: 105mm x 75-80mm
- Fixing hole diameter: 12mm