missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ K114 Chamber Furnaces

Experience consistent temperature unformity, easy temperature settings and optimal use of chamber in a oven designed for daily work around the laboratory.

Brand:  Thermo Scientific™ 50051059

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10010574

  • £4903.23 / Each


Estimated Shipment
12-08-2021
Add to basket

Description

Description

Reduce heating and recovery times while maintaining accurate temperature control with Thermo Scientific™ K 114 Chamber Furnaces, ideal for use in crowded laboratories and common applications including materials testing, burning and rapid heat processes.

  • Ideal for routine high temperature laboratory applications such as incinerating, annealing, baking, pre-heating and drying
  • Asbestos-free insulation for minimal energy consumption and low exterior temperature
  • High temperature accuracy and optimised heating system layout ensure most efficient use of work space
  • Easy temperature controls and easy handling and loading via tilting door
  • Designed for minimum space requirements and can be set up under a laboratory fume hood

Ordering Information:

Available options include choice of automatic upper limit cut-out (TWB), Digicon™ controller or Thermicon™ programmable controller, and timer. Not available in North America.

Specifications

Specifications

0.12355 cu.ft.
6.3 in.
Thermocion P and exhaust fan
230 V 50/60 Hz
5.1 in.
Digital programmable controller, exhaust fan
57 cm
36 lb.
±6°K
17 cm
3.5 L
Temperature Controller|Exhaust Fan
CE mark
16 cm
6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm)
50/60 Hz
13 cm
22.4 in.
1.7 kw
79.4 kg
6.7 in.
45.6 cm
1100°C
230 V
Videos
SDS
Documents
Services