missing translation for 'onlineSavingsMsg'
Learn More

BUCHI K-350 Distillation Unit

An easy-to-use basic distillation unit for steam distillation-based applications and the analysis of Kjeldahl nitrogen and protein in all kinds of industries.

Brand:  BUCHI 043500


Code : 62

Additional Details : Weight : 19.80000kg

Product Code. 10433682

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • An entry-level distillation unit for classical Kjeldahl analysis of food, beverage or environmental samples according to official methods
  • Automatic dosage of chemicals, protective sensors for sample tube, front door and service door ensure safe operation
  • Start and stop cooling water automatically during the distillation process
  • Splash protector for extra safety
  • Timer, display for distillation time, pump for alkali dosage, and display of error message codes
  • 100% steam power
  • NaOH pump
  • Measuring range (analyte nitrogen) of 0.1 to 200mg N

Specifications

Specifications

230 V, 50/60 Hz, 2200 w
Sample tube (300mL), storage tanks (10L), hose for chemical feed (3.5m), hose for cooling water feed (1.5m), hose for cooling water drain (2.0m), pair of glass tongs
660 mm
Distillation unit
K-350
400 mm
360 mm
Kjeldahl nitrogen or protein determinations
16.5 kg
5°C to 40°C ambient
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers