missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Flammable Safety Cabinet

Sure-Grip™ EX Flammable Safety Cabinet protects workers, reduces fire risks, and improves worker productivity by allowing the storage of flammable fuels and chemicals in code-compliant, 18-gauge steel safety cabinets.

Brand:  Justrite 8945001

Code : 03

Additional Details : Weight : 135.62410kg

 View more versions of this product

Product Code. 12371683

  • £1184.51 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

45 gal.
45.7cm
14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
Flammable liquid storage and protection
153.7cm
2
Epoxy, Polyester
108kg
100.3cm
Steel (CR)
FM, NFPA, OSHA
37cm
Manual-close
165.1cm
U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents with
2
Can storage cabinet
109cm
Yellow
Videos