Justrite™ Sure-Grip™ EX Flammable Safety Cabinet

Sure-Grip™ EX Flammable Safety Cabinet protects workers, reduces fire risks, and improves worker productivity by allowing the storage of flammable fuels and chemicals in code-compliant, 18-gauge steel safety cabinets.

Overview
Brand: Justrite™

Manufacturer Part Number: 8990201

SAFETY CABINET 1200L AUTOMATIC

UNSPSC: 47121700

Code: 03

Additional Details:
Additional Details: Weight: 197.76625kg



Product Code. 11995356

Quantity Price
1 £ 3336.17 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material CR Steel
Door Style Manual Close
No. of Shelves 2
Dimensions (D x W x H) Interior 30.34 x 39.5 x 60.5 in. (77.1 x 100.3 x 153.7cm)
Height (Metric) Interior 153.7cm
Height (Metric) 165.1cm
No. of Doors 2
Width (Metric) 109cm
Surface Coating Epoxy, Polyester
Type Can storage cabinet
Weight (Metric) 218kg
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Color Yellow
Width (Metric) Interior 100.3cm
Depth (Metric) 86.4cm
Depth (Metric) Interior 77.1cm
For Use With (Application) Flammable liquid storage and protection
Includes U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents with