missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Flammable Safety Cabinet

Sure-Grip™ EX Flammable Safety Cabinet protects workers, reduces fire risks, and improves worker productivity by allowing the storage of flammable fuels and chemicals in code-compliant, 18-gauge steel safety cabinets.

Brand:  Justrite™ 8960201

Code : 03

Additional Details : Weight : 166.92197kg

 View more versions of this product

Product Code. 11995346

  • £1549.54 / Each


Estimated Shipment
26-02-2018
Add to basket

Specifications

Specifications

60 gal.
86.4cm
30.34 x 30.75 x 60.5 in. (77.1 x 78 x 153.7cm)
Flammable liquid storage and protection
153.7cm
2
Epoxy, Polyester
218kg
78cm
Steel (CR)
FM, NFPA, OSHA, U (NFPA)
77.1cm
Self-closing
165.1cm
U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents with
2
Can storage cabinet
86.4cm
Yellow
Videos
View accessory products