missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Countertop and Compac Safety Cabinet

Store smaller quantities near point-of-use with the Justrite Sure-Grip™ EX Countertop and Compac Safety Cabinet.

Brand:  Justrite™ 8904201

Code : 03

Additional Details : Weight : 29.02991kg

 View more versions of this product

Product Code. 11925366

  • £997.31 / Each


Estimated Shipment
14-06-2018
Add to basket

Description

Description

For safely storing smaller quantities of flammable liquids at a workstation or adding to existing storage capacities.

  • One self-closing door
  • One adjustable shelf
  • Color: Yellow

Countertop Cabinets

  • Allow increased access to often-used liquids, without compromising safety
  • Portable size keeps work areas flexible
  • Optional wall hanger assembly available if wall mounting is desired
Compac Cabinets
  • Fit almost anywhere and provide protection even where space is at a premium
  • Holds a full 15 gal. (57L) of flammables

Specifications

Specifications

4 gal., 15L
43.2cm
13.75 x 13.75 x 18.5 in. (34.9 x 34.9 x 47cm)
Flammables
47cm
1
Epoxy, Polyester
29kg
34.9cm
Steel (CR)
FM, NFPA, OSHA, U (NFPA)
34.9cm
Self-closing
55.9cm
One adjustable shelf, U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, leakproof 2 in. bottom sump, dual vents with flame arresters, four adjustabl
1
Countertop Safety Cabinet
43.2cm
Yellow
Videos